Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Laser Level

3.67 (6)
Caution
Laser glasses are glasses to recognize laser light. Not safeguard. Never look into laser light directly., Laser glasses are glasses to recognize laser light. Not safeguard. Never look into laser light directly.
Distance
(Case of irradiating the wall in the room) recognition / about 10m
Laser
Visible light semiconductor laser
Laser Wavelength (nm)
635
Mode
Laser radiation / horizontal + vertical, horizontal, vertical, horizontal + vertical (correction outside warning canceled)
Line Width (mm)
(: In the case of ambient illumination 40lx) about 4 5m
Laser Output
Less than 1mW (JIS standard class 2)
Lifespan
Laser / about 3000h
Braking System
Magnetic braking
Batteries
Two AA batteries (included for testing)
Operating Temperature Range
0 - 40deg C
Automatic Correction Range
+/-5 degree
Pricision (mm)
+/-2.5 within a line / 5m
Dimensions (Height H x Width W x Depth D) (mm)
The main body: about 170x125x120 / Mount Base: about 120x100x68
Angle (Degree)
Radiation / 100 or more
Weight (kg)
(Including battery) about 0.4
Set Contents
(For testing), manual body, laser glasses recognition, mount base, storage bag, AA batteries x2
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LL-635ARSIII 58228624 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 1
2 star 0
1 star 1
Review Rating: 3.67
6 Customer Reviews
The reviews are automatic translation.
To see the streetcar
5
From Japan
On 2018-02-02 15:15:47
The size is not disturbing, it is inexpensive and easy to use, it is handy.
This review is about item#58228624.
Used for mounting multiple mirrors on the wall
4
From Japan
On 2017-02-17 09:45:51
Lightweight and easy to carry. Although weak laser light is a weak point, if you use the attached glasses you can use it enough, and this price is satisfactory.
This review is about item#58228624.
Piping
3
From Japan
On 2017-01-18 12:20:37
Laser light is weak, so the professional recommend 2.5 mw type
Rail mounting on the ceiling
1
From Japan
On 2015-05-02 16:52:27
I failed with lack of knowledge. I was sorry I did not know that the full line model was another company.
This review is about item#58228624.
Vertical widthwise black ink
5
From Japan
On 2014-07-17 16:23:57
I appreciate it being possible to write out length and width in one shot. I am useful.
This review is about item#58228624.
For surveying
4
From Japan
On 2014-01-06 17:03:59
I think the mount base can be used only for indoor use because it is poor. In the outdoors, I use a fixing tool separately. It is convenient because it will automatically correct.
This review is about item#58228624.

Related Products