Buy more than* S$200* and get FREE SHIPPING

Tire SL36 SG

5.00 (1)
Allowable Rim Width (inch)
3.00-4.00
Speed Symbol / Load Indication
62L
Rim Diameter (inch)
12
Standard Rim Width (inch)
3.5
Tire Size
140/60-12 REINF
Type
TL
Compatible
Front Rear shared
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 2149900 58228642 119.99 SGD
Shipped after 2018-01-30
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
: Original rear wheel
5
From Japan
On 2015-05-07 21:13:11
I used it for a year, but since it has been punctured, I purchase the same SL 36. There are only 145/60/12 this tire.
This review is about item#58228642.

Related Products