Buy more than* S$200* and get FREE SHIPPING

Shachihata Name Pen

4.00 (2)
Caution
The number of times to be able to seal may differ by face of seal content and paper quality. Seal with engraving name can be seal 3000 times with no refill. Do not use it for certificate of seal.
Number of Usable Times
(Seal) About 3000 times
Print Size (phi mm)
6
Weight (g)
12.4
Dimension (mm)
16.4x19.7x90.2
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Orange 1PC 1 XL-U6-3/MO 58378573 16.99 SGD
In stock
Gray 1PC 1 XL-U6-4/MO 58378582 16.99 SGD
In stock
Blue 1PC 1 XL-U6-1/MO 58378555 16.99 SGD
In stock
Pink 1PC 1 XL-U6-2/MO 58378564 16.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
For correction mark
4
From Japan
On 2017-05-22 16:21:17
Although looks and functions are good, I can not say anything because it runs over the standard model.
This review is about item#58378582.
As an attendance of the committee
4
From Japan
On 2014-05-29 14:17:51
We purchased it as size attraction and cuteness as attendance of the committee. However, I did not understand the explanation by printing on the net, I learned the flow of the written letters by the inquiry phone. It was disappointing that it took days to request directly with Shachihata and postcards after arriving and it was not in time for the planned use date.
This review is about item#58378573.

Related Products