Buy more than* S$200* and get FREE SHIPPING

AZCREAN®Shoecover

4.25 (4)
Caution
Depending on the specifications of your PC, the product color may look slightly different.
Bottom Length (mm)
About 37 (GomuIri)
Size
One Size Fits All
Color
White
Material
Polypropylene
Specification
With anti-slip
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(50Pair) 1 1802 58375222 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Enable to enter without changing shoes in the school building.
5
From Japan
On 2018-01-19 15:32:40
At the research presentation, there are about 700 to 1000 general participants, and there are not enough shoe boxes and slippers. A shoe cover not increasing baggage is more useful than using a shoe bag. I only use one day, but it has strength to some extent, bulky, reasonable and good.
This review is about item#58375222.
Slippers cling to the patient wearing at the clinic
5
From Japan
On 2015-05-17 21:34:48
It would be nice to have the same size and a little smaller. Because women only try. The feeling I used was not steamed, it did not slip, it was good.
This review is about item#58375222.
I will use it in the case of fulfillment
2
From Japan
On 2015-03-04 15:23:12
Because the size is quite small, the cover from the top of the shoes usually worn by men is impossible! . Shoe size can not be covered unless it is 25 cm or less.
This review is about item#58375222.
Maintenance work
5
From Japan
On 2014-05-16 15:49:01
It is cheap so it is used as disposable.
This review is about item#58375222.

Related Products