Buy more than* S$200* and get FREE SHIPPING

Sticky Mat

3.00 (1)
Film Thickness (micro m)
50
Dimensions (Width x Length) (mm)
600x900
Material
Film / low-density polyethylene (LDPE), an adhesive / aqueous acrylic acid
Specification
1 sheets/30 pieces
...see all>
Product Options
ADD TO CART
Color Weight (kg) Thickness (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Weight (kg) Thickness (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White - - 303-5000 1Box(30Sheetx10Sheet) 1 BSC-84001-W 58375904 219.99 SGD
In stock
White - - 351-4803 1Sheet(30Sheet) 1 BSC-84001-1S-W 58375877 29.99 SGD
In stock
Green - - 303-4992 1Box(30Sheetx10Sheet) 1 BSC-84001-G 58375895 219.99 SGD
In stock
Green 0.84 1.6 351-4790 1Sheet(30Sheet) 1 BSC-84001-1S-G 58375861 26.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Preventing airborne inside air shower
3
From Japan
On 2014-11-11 14:02:54
It is handy because it is a white mat with easy-to-understand hair and it is inexpensive.
This review is about item#58375904.

Related Products