Buy more than* S$200* and get FREE SHIPPING

Weak Sticky Mat

5.00 (2)
Film Thickness (micro m)
50
Material
Film / low-density polyethylene (LDPE), an adhesive / aqueous acrylic acid
Specification
1 sheets/30 pieces
...see all>
Product Options
ADD TO CART
Thickness (mm) Dimensions (Width x Length) (mm) Color TRUSCO Part Number Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Dimensions (Width x Length) (mm) Color TRUSCO Part Number Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.6 600x1200 Green 412-7897 11.72 1Box(30Sheetx10Sheet) 1 BSC-84003-612G 58376017 309.99 SGD
In stock
- 600x900 White 412-7871 - 1Sheet(30Sheet) 1 BSC-84003-1S-W 58375965 27.99 SGD
Shipped after 2018-04-26
- 600x900 Green 412-7862 - 1Sheet(30Sheet) 1 BSC-84003-1S-G 58375956 27.99 SGD
In stock
- 600x900 Green 412-7927 - 1Box(30Sheetx10Sheet) 1 BSC-84003-G 58375983 209.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Floor of air shower room at entrance of food factory
5
From Japan
On 2015-11-14 16:38:33
Where the white matte adhesive sheet was inquired, it was very pleasant to prepare the product with prompt response. I am thankful to all the staff. To check the hair, if it is still not white ...
This review is about item#58375965.
Entrance of the kitchen inside the store
5
From Japan
On 2014-01-15 18:02:01
It is low price, sufficient function.

Related Products