Buy more than* S$200* and get FREE SHIPPING

Stopwatch

3.00 (1)
Time Accuracy
+/-0.37 sec / day difference in terms of +/-0.00043% (at normal temperature: at 24deg C +/-3deg C)
Frequency
(Frequency of Hz = 1 second) crystal / 32.768Hz
Battery Life
400 times / day button operation for about two years
Batteries
(LR44) 1 or alkaline button cells, or (SR44) 1 piece silver oxide battery
Functions
Coincidence when simple timing, cumulative timer, split time timing, at the 1-position of 2-
Resolution Capability
1/1000 sec
Display Type
8-digit, 9:59 '59 "999 (10 hours)
Display
FE-type liquid crystal display
Temperature Range (deg C)
That you do not 50 condensation (liquid crystal display) - 0 - (working) -10 40
Standard
Tertiary standard JIS protection grade (Rainproof) compliant
Weight (g)
42
Dimension (mm)
75x60x19
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 1PC 1 8RDA55-002 58375283 29.99 SGD
In stock
White 1PC 1 8RDA55-003 58375292 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Time measurement of in-house product testing
3
From Japan
On 2015-07-13 14:21:19
There is nothing difficult to use especially without problems.
This review is about item#58375283.

Related Products