Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Digital Temperature and Humidity Meter, Life Navi

4.20 (5)
Time Accuracy
(Quartz accuracy at normal temperature in) 30 seconds per month difference +/-
Humidity Measurement Accuracy
+/-(in RH 25deg C, 60%) 3% RH
Measurement Interval
Once the temperature and humidity / 1 min
Battery Life
About 2 years
Temperature Measurement Precision
+/-1deg C
Dust-proof/Drip proof
None
Batteries
(LR03) x2 pcs AAA alkaline batteries
Operating Humidity Range
No dew condensation to be observed
Humidity Measurement Range (%)
95RH (temperature - 5 - When the 50deg C) 20
Temperature Measurement Range (deg C)
-9.9 - 50
Display
Display up to 31 days (indoor environment warning) heat stroke / food poisoning / flu / mold / mite, (clockwise) 12 hours, 12 December (calendar) 2099
Operating Temperature Range (deg C)
-10 - 50 (0 liquid crystal display readable range - 40)
Weight (g)
90
Dimension (mm)
84x92x22
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 1PC 1 8RD203-A02 58375301 -
Discontinued
[x]
White 1PC 1 8RD203-A03 58375317 28.99 SGD
In stock
Yellow 1PC 1 8RD203-A33 58375344 -
Discontinued
[x]
Green 1PC 1 8RD203-A05 58375326 -
Discontinued
[x]
Pink 1PC 1 8RD203-A13 58375335 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Management of moistureproof storage
1
From Japan
On 2016-10-07 19:45:30
Humidity measurement is totally random. If there is an error of a few percent, there is no problem but when the average value measured by another hygrometer is 42%, this lifeguy shows 59%. It is too different. Too crying?
This review is about item#58375301.
Workplace environmental management
5
From Japan
On 2013-12-05 13:16:44
It's compact and convenient as all the functions you want are displayed. I bought green, but coloring is also pretty and cute.
This review is about item#58375326.
Management of the room
5
From Japan
On 2013-06-17 13:54:41
As compared with the humidity indication of Sharp's air purifier recently purchased, it is highly reliable because it is almost in agreement, so I think that it is the best product in the summer, I think that accuracy will increase more and more in the future.
This review is about item#58375326.
Confirmation of temperature and humidity in the office room
5
From Japan
On 2013-06-04 13:28:04
The initial setting is relatively easy, the temperature and the humidity indication are large and easy to see It is easy to put in the space where the desk is chopped because the main body is small and takes up little space.
This review is about item#58375301.
Measure temperature and humidity
5
From Japan
On 2013-05-31 10:40:18
The display of temperature and humidity is large and easy to see. I am satisfied because I was looking for something with a date display.
This review is about item#58375301.

Related Products