Buy more than* S$200* and get FREE SHIPPING

Digital Temperature and Humidity Meter, Life Navi

5.00 (2)
Time Accuracy
30 seconds per month difference +/-(room temperature in)
Humidity Measurement Accuracy
+/-(in RH 25deg C, 60%) 3% RH
Measurement Interval
Once the temperature and humidity / 1 min
Battery Life
About 2 years (at room temperature in)
Temperature Measurement Precision
+/-1deg C
Dust-proof/Drip proof
None
Batteries
(R6P) x2 pcs AA manganese batteries
Operating Humidity Range
No dew condensation to be observed
Humidity Measurement Range (%)
95RH (temperature - 5 - When the 50deg C) 20
Temperature Measurement Range (deg C)
-9.9 - 50
Display
(Clockwise) 12 hours (morning and afternoon), can be displayed until December 31 (calendar) 2099
Operating Temperature Range (deg C)
-10 - 50
Weight (g)
210
Dimension (mm)
105x145x24
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White 1PC 1 8RD200-003 58375362 33.99 SGD
In stock
Black 1PC 1 8RD200-002 58375353 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Air conditioning management in the office room
5
From Japan
On 2018-02-19 10:43:06
Influenza spreads in the office and purchased for air conditioning management. It has good visibility and alarm of influenza warning etc. We are able to use according to purpose.
This review is about item#58375362.
When you want to check the temperature and time etc.
5
From Japan
On 2017-07-27 14:31:54
It is a product that is very satisfied when it is good to purchase, such as enabling the screen to be large and checking time and temperature etc. at a glance
This review is about item#58375362.

Related Products