Buy more than* S$200* and get FREE SHIPPING

Infrared Thermometer

4.50 (2)
Caution
Thermocouple heat gage measurement range is different dependins on used thermocouple temperature sensor. Confirm your sensor specification.(The range of this product is -50 deg C to +1300 degC), Thermocouple heat gage measurement range is different dependins on used thermocouple temperature sensor. Confirm your sensor specification.(The range of this product is -50 deg C to +1300 degC)
Input Terminal
(7.9mm spacing in the middle of the plate electrode) fit K-type thermocouple sensor / USA Omega's small thermocouple connector (SMP type) or equivalent
Response Speed
1 second About (90%)
Emissivity Setting Range
To 0.10 to 1.00, (0.95 factory setting) setting (change) available in increments of 0.01
Battery life (hours)
(Continuous use, using alkaline batteries) About 12 or more
Outer Dimensions (Width W x Height H x Depth D) (mm)
Display unit / 47x197x203
Measurement Pricision
Larger value (-33 to +1500 deg C), -60 to -34deg C accuracy either radiation thermometer of + /-2deg C (or ambient temperature 23deg C + /-3deg C) / + / -2% rdg warranty
Pricision
(Instrumental error of the thermocouple temperature sensor not included) value, whichever is greater thermocouple thermometer body of + /-1deg C (or ambient temperature 23deg C + /-3deg C) / + / -1% rdg
Body Weight (g)
About 385 (including batteries)
Measurment Range (deg C)
Radiation thermometer / -60 to +1500
Minimum
(Measuring range of the other) 0.1deg C (-60 to +999.9 deg C), 1deg C
Power
Two AAA type batteries
Specification
Upper limit and lower limit alarm/-60 to + 1500degC(volume about 60dB, distance 15cm) Distance: measureable range/50:1. Laser marker/ class2(JIS C 6802) Laser wave 635nm-660nm, output power 1mW or less.
Accessories
Carrying case, battery monitor, manual
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AD5616 58375457 369.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
As for the glass melting furnace temperature inspection
5
From Japan
On 2016-08-26 13:44:43
The disadvantage of the use is no. Also conveniently it can be measured directly from the thermocouple in the probe mode. Perhaps because that is also equipped with a laser, it is not very good to have the battery. However, it is also felt in the miracle that can be available at this price.
This review is about item#58375457.
Temperature check of the inside of the glass melting furnace
4
From Japan
On 2014-11-28 16:03:15
Thing until a few years ago was not a price within reach, was available at a low price. In the case it is not sufficient to fixed point measurement with a thermocouple, make use of this. Measurement range of 1:50 in the environment of use is just well, I feel that was able to accurately measure. It was a surprisingly convenient, that there is a junction of the thermocouple probe, was able to easily measure established a K thermocouple to the extraordinary to the portion of the back and shadow can not be measured. Even if there is no dedicated sockets, it can be measured if Sasere touch the end of the thermocouple or compensating lead wire. Otherwise there is no inconvenient surface, but when you come right down to it, it seems that early consumption of the blame or the battery to use the laser. Approximately was replacing the battery in about two days to measure every hour.
This review is about item#58375457.

Related Products