Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Digital Thermo Hygrometer

2.00 (1)
Purpose
Cold and flu countermeasure. For energy saving., Cold and flu countermeasure. For energy saving.
2014 TRUSCO Published Page
1-0974
Humidity Range (% RH)
20 to 90
Temperature Setting Range (degree c)
0 to +50
Humidity Measurement Accuracy
+ / -5% RH (30 to 69% RH), (Other measuring ranges) + / -10% RH
Battery Life
1 year About (with alkaline batteries, when there is no alarm operation)
Temperature Measurement Precision
+/-1deg C(10.0 to 39.9deg C), +/-2deg C(0 to 9.9deg C, 40.0 to 50.0deg C)
Outer Dimensions (Width W x Height H x Depth D) (mm)
58x110x17
Body Weight (g)
About 90 (including batteries)
Minimum
(Temperature) 0.1deg C, (humidity) 1% RH
Power
Two AAA type batteries
TRUSCO Part Number
417-3325
Specification
Alarm setting range/temperature: 0-50.0 degC(0.5deg C increments), humidity: 20-90%RH(1%RH imcrements). Alarm volume/70dB(10cm away)
Accessories
Monitor the battery, manual
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AD-5640B 58375475 37.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Set the alarm when the room temperature of the machine room rises, call for attention.
2
From Japan
On 2017-08-03 17:34:10
Because the alarm sound is too small, you may not notice the alarm sound at the corner.
This review is about item#58375475.

Related Products