Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Environment Logger

Number of Data Records
Up to 10000 set (with date / time)
Error
(Clockwise) up to + / over 1min / month
Operating Temperature and Humidity Range
0 over 60 degree C / 85% RH or less (no condensation)
Battery Life
About 6 months (when measured every 1min only with alkaline batteries)
Outer Dimensions (Width W x Height H x Depth D) (mm)
127x90x36 (including protector)
Measurement Pricision
Temperature / + / over 0.5 degree C (when 25 degree C), humidity / + / -5% (20 -80%), pressure / + / over 3hPa (0 over 60 degree C), vibration / + / -20% (static acceleration )
OS Support
Windows 2000 / XP / Vista / 7 (32/64 bit)
Body Weight (g)
About 275 (including battery / protector)
Minimum
Temperature /0.1degree C, humidity /0.1%RH, pressure /0.1hPa, vibration / 1Gal
Power
The power supply or AC power from two AA alkaline batteries or RS over 232C / USB
Measuring Range
Temperature / 0 over 60 degree C, humidity / 0 over 100%, atmospheric pressure / 500 over 1100hPa, vibration / 0 over 2000Gal
Accessories
Balance scale connection for the RS over 232C cable (about 1m, D over Sub9 pin / D over Sub25 pin / Din7 pin), USB cable for PC connection (about 1m), AA batteries (for operation confirmation) two, AC adapter (for the USB power supply), Protector (body co
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AD-1687 58375484 529.90 SGD
Shipped after 2017-05-01
ADD TO CART

Related Products