Buy more than* S$200* and get FREE SHIPPING

Sealing Tape

3.93 (58)
Water Pressure Resistance (kg /cm2)
30
Tensile Strength (N/mm2)
8
Heat-Resistant Temperature (deg C)
-190 - 260
Tape Thickness (mm)
0.1
Base Material
PTFE
Tape Width (mm)
13
...see all
Product Options
ADD TO CART
Tape Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5 1Pack(5Roll) 1 5m 58375834 -
Discontinued
[x]
15 1Pack(5Roll) 1 15m 58375843 5.68 SGD
In stock
ADD TO CART
Customer Reviews
5 star 30
4 star 9
3 star 10
2 star 3
1 star 6
Review Rating: 3.93
58 Customer Reviews
The reviews are automatic translation.
Maintenance of motorcycle, car
5
From Japan
On 2017-05-08 21:10:46
The quality is not inferior to the manufacturer. I am happy that it is cheap.
This review is about item#58375834.
Joining of hydraulic parts
5
From Japan
On 2017-05-06 15:28:33
The price is inexpensive and can be ordinary as well as those of other companies. There is no problem at all.
This review is about item#58375834.
Used for seals
2
From Japan
On 2017-05-05 22:27:03
From the brand new to the seal tape the case body is too big to use It is unusual to use with the feeling of feeling of the end of the tape from the beginning.
This review is about item#58375834.
Water circulation
5
From Japan
On 2017-05-05 03:33:34
There are differences depending on the product, but you can use it around the water Airtru ordinarily.
This review is about item#58375843.
Seal of fitting for air tool and brake hydraulic system
4
From Japan
On 2017-04-25 08:26:44
Although there is no problem in sealing performance, it seems to be slightly hard compared with other manufacturer's products, it is hard to cut by hand.
This review is about item#58375834.
Used for water supply construction
5
From Japan
On 2017-04-18 17:34:02
I am satisfied that it can be used without problems. It is good that the protective cover is attached.
This review is about item#58375843.
When the joint connection to the oil tank
4
From Japan
On 2017-04-03 16:39:53
There is some weak stickiness at the time of pulling the tape but not comparable with other products Can then be used will be saved so cheap to say what.
This review is about item#58375843.
Repair of old faucet
5
From Japan
On 2017-03-26 18:31:52
Without any problem, you can use. So it will be saved at low cost.
This review is about item#58375843.
Repair of air compressor
4
From Japan
On 2017-03-24 22:19:39
It was successfully unstoppable leakage from the joint connection. Cheap and quality without any problems, it is a good commodity. The outside of the transparent case is also easy to use is good.
This review is about item#58375843.
For the sealing of pipe, etc.
3
From Japan
On 2017-03-16 15:12:07
Ease of use may be, is no particular problem, it is useful because it is inexpensive.
This review is about item#58375843.

Related Products