Buy more than* S$200* and get FREE SHIPPING

Plastic Container, Handle

5.00 (1)
Withstand Load
About110kg
Frontage W x Depth D x Height H (mm)
405x315x295
Capacity (L)
20
Color
Blue / Clear
Weight (kg)
1.6
Material
Polypropylene (PP), ABS resin
TRUSCO Part Number
409-6541
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 WB-20 (231905) 49016161 53.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Bleaching of big ones
5
From Japan
On 2017-07-05 14:37:29
It entered plenty, because there is a lid, the bleaching solution does not evaporate and the room does not smell chlorine.
This review is about item#49016161.

Related Products