Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Dust Respirator

Purpose
Asbestos work : matching of category 3 of protective equipment for respiration. Matching level 1 for countermeasure for dioxin.
2015 Trusco Published Pages
3 0092
2014 TRUSCO Published Page
3-0081
Compatible Filter
N3
Exhaust Resistance (Pa)
60 or less
Width (mm)
108
Length (mm)
125
National Certification Acceptance Number
No. TM143
Particle Collection Efficiency (%)
99.9 or more
Inhalation Resistance (Pa)
80 following
Standard
RL3
Weight (g)
255
Size
M
TRUSCO Part Number
423-1422
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DR80SN3M 48900047 169.99 SGD
In stock
ADD TO CART

Related Products