Buy more than* S$200* and get FREE SHIPPING

Coupler Socket

Pressure Resistance (MPa [kgf/cm2])
2.0[20]
Maximum Working Pressure (MPa [kgf/cm2])
1.47[15]
...see all
Product Options
ADD TO CART
Fluid Material (Body) Dimensions C (mm) Dimensions E (mm) Dimensions D (mm) Dimension d (mm) Dimensions L (mm) Operating Temperature Range (deg C) Weight (g) Other Side's Hose Size Installation Shape Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fluid Material (Body) Dimensions C (mm) Dimensions E (mm) Dimensions D (mm) Dimension d (mm) Dimensions L (mm) Operating Temperature Range (deg C) Weight (g) Other Side's Hose Size Installation Shape Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Air Steelchrome-plated 11.3 34 25 7.5 76.5 -20 to +80 102 3/8hose Hose nipple   1PC 1 HS-03 NBR 58165073 -
Discontinued
[x]
Air Steel chrome-plated 15 36 35 9 83 -20 to +80 226 Half hose Hose Nipple *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HS-004 NBR 58165091 -
Discontinued
[x]
Air Steel chrome-plated 21 45 35 13 92 -20 to +80 260 - Hose Nipple *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HS-006 NBR 58165107 -
Discontinued
[x]
Air Steel chrome-plated 15 36 25 9 78.5 -20 to +80 114 Half hose Hose Nipple   1PC 1 HS-04 NBR 58165082 10.77 SGD
In stock
Air Steelchrome-plated 9 30 25 5 72.5 -20 to +80 99 Quarterhose Hose nipple   1PC 1 HS-02 NBR 58165064 -
Discontinued
[x]
Air Steel chrome-plated 27 55 35 19 102 -20 to +80 279 1 hose Hose Nipple *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HS-008 NBR 58165116 -
Discontinued
[x]
- - 11.3 34 25 7.5 76.5 -20-+80 102 - -   1pc 1 HS03-SS-N 18767254 9.60 SGD
Shipped after 2017-08-29
- - 9 30 25 5 72.5 -20-+80 99 - -   1pc 1 HS02-SS-N 18767245 7.43 SGD
In stock
ADD TO CART

Related Products