Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

UNIC Socket For Female Thread

Pressure Resistance (MPa [kgf/cm2])
2.0[20]
Maximum Working Pressure (MPa [kgf/cm2])
1.47[15]
...see all>
Product Options
ADD TO CART
Dimensions E (mm) Dimensions D (mm) Dimension T Dimension d (mm) Dimensions L (mm) Operating Temperature Range (deg C) Mounting Screw Weight (g) Dimension H (mm) Fluid Material (Body) Opponent Mounting Size Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions E (mm) Dimensions D (mm) Dimension T Dimension d (mm) Dimensions L (mm) Operating Temperature Range (deg C) Mounting Screw Weight (g) Dimension H (mm) Fluid Material (Body) Opponent Mounting Size Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
13 25 R1/4 7 55.5 -20 to +80 Malethread(M) 98 Hex 19 Air Steelchrome-plated Rc1/4   1PC 1 MS-02 NBR 51873053 -
Discontinued
[x]
17 25 R1/2 9 59.5 -20 to +80 Male thread (M) 120 - Air Steel chrome-plated Rc1/2   1PC 1 MS-04 NBR 58165134 -
Discontinued
[x]
18 35 R3/4 16 65 -20 to +80 Male thread (M) 229 - Air Steel chrome-plated RC3/4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MS-006 NBR 58165152 -
Discontinued
[x]
17 35 R1/2 13 64 -20 to +80 Male thread (M) 213 - Air Steel chrome-plated Rc1/2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MS-004 NBR 58165143 -
Discontinued
[x]
20 35 R1 16 69 -20 to +80 Male thread (M) 284 - Air Steel chrome-plated Rc1 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MS-008 NBR 58165161 -
Discontinued
[x]
13 25 R3/8 8 55.5 -20 To + 80 Male thread (M) 104 Hexagon 19 Air Steel chrome plated Rc3/8   1PC 1 MS-03 NBR 58165125 -
Discontinued
[x]
13 25 R1/4 7 55.5 -20-+80 - 98 - - - Rc1/4   1pc 1 MS02-SS-N 18767184 9.99 SGD
Shipped after 2018-06-26
13 25 R3/8 8 55.5 -20-+80 - 104 - - - Rc3/8   1pc 1 MS03-SS-N 18767193 13.99 SGD
In stock
17 25 R1/2 9 59.5 -20-+80 - 120 - - - Rc1/2   1pc 1 MS04-SS-N 18767202 13.99 SGD
In stock
18 35 R3/4 16 65 -20-+80 - 229 - - - Rc3/4   1pc 1 MS006-SS-N 18767227 27.99 SGD
Shipped after 2018-06-29
20 35 R1 16 69 -20-+80 - 284 - - - Rc1   1pc 1 MS008-SS-N 18767236 30.99 SGD
Shipped after 2018-06-29
17 35 R1/2 13 64 -20-+80 - 213 - - - Rc1/2 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 MS004-SS-N 18767218 23.99 SGD
Shipped after 2018-06-29
ADD TO CART