Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Operating Temperature Range (deg C) Material (Body) Weight (g) Pressure Resistance (MPa [kgf/cm2]) Dimensions C (mm) Dimensions E (mm) Maximum Working Pressure (MPa [kgf/cm2]) Dimensions D (mm) Dimensions A (mm) Other Side's Hose Size Dimension d (mm) Installation Shape Dimensions L (mm) Fluid Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Operating Temperature Range (deg C) Material (Body) Weight (g) Pressure Resistance (MPa [kgf/cm2]) Dimensions C (mm) Dimensions E (mm) Maximum Working Pressure (MPa [kgf/cm2]) Dimensions D (mm) Dimensions A (mm) Other Side's Hose Size Dimension d (mm) Installation Shape Dimensions L (mm) Fluid Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
-20 to +80 Steelchrome-plated 29 2.0[20] 11.3 34 1.47[15] 16 20 3/8hose 7.5 Hose nipple 61 Air   1PC 1 HP-03 58165247 -
Discontinued
[x]
-20 to +80 Steelchrome-plated 24 2.0[20] 9 30 1.47[15] 16 20 Quarterhose 5 Hose nipple 57 Air   1PC 1 HP-02 58165231 -
Discontinued
[x]
-20-+80 - 24 2.0[20] 9 30 1.47[15] 16 20 - 5 - 57 -   1pc 1 HP02-SS 18767437 2.99 SGD
In stock
-20-+80 - 38 2.0[20] 15 36 1.47[15] 18 20 - 9 - 63 -   1pc 1 HP04-SS 18767455 4.99 SGD
Shipped after 2018-04-26
-20 to +80 Steel chrome-plated 71 2.0[20] 15 36 1.47[15] 22 23.5 Half hose 9 Hose Nipple 67.5 Air *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HP-004 58165265 -
Discontinued
[x]
-20 to +80 Steel chrome-plated 154 2.0[20] 27 55 1.47[15] 30 23.5 1 hose 18.5 Hose Nipple 86.5 Air *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HP-008 58165283 -
Discontinued
[x]
-20 to +80 Steel chrome-plated 125 2.0[20] 21 45 1.47[15] 30 23.5 - 13 Hose Nipple 76.5 Air *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HP-006 58165274 -
Discontinued
[x]
-20 to +80 Steel chrome-plated 38 2.0[20] 15 36 1.47[15] 18 20 Half hose 9 Hose Nipple 63 Air   1PC 1 HP-04 58165256 -
Discontinued
[x]
- - - - - - - - - - - - - -   1pc 1 HP006-SS 18767473 7.99 SGD
Shipped after 2018-05-01
- - - - - - - - - - - - - -   1pc 1 HP03-SS 18767446 2.99 SGD
Shipped after 2018-04-26
- - - - - - - - - - - - - -   1pc 1 HP004-SS 18767464 6.99 SGD
Shipped after 2018-05-01
- - - - - - - - - - - - - -   1pc 1 HP008-SS 18767482 8.99 SGD
Shipped after 2018-05-01
ADD TO CART