Buy more than* S$200* and get FREE SHIPPING

UNIC Plug For Female Thread

Pressure Resistance (MPa [kgf/cm2])
2.0[20]
Maximum Working Pressure (MPa [kgf/cm2])
1.47[15]
...see all>
Product Options
ADD TO CART
Opponent Mounting Size Dimensions E (mm) Dimension T Dimensions A (mm) Dimension d (mm) Mounting Method Dimensions L (mm) Mounting Screw Operating Temperature Range (deg C) Dimension H (mm) Weight (g) Fluid Material (Body) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Opponent Mounting Size Dimensions E (mm) Dimension T Dimensions A (mm) Dimension d (mm) Mounting Method Dimensions L (mm) Mounting Screw Operating Temperature Range (deg C) Dimension H (mm) Weight (g) Fluid Material (Body) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rc1 20.5 R1 23.5 12.5 - 54 - -20-+80 - 141 - -   1pc 1 MP008-SS 18767428 10.99 SGD
Shipped after 2018-02-02
Rc1/8 11 R1/8 20 5 - 38 - -20-+80 - 21 - -   1pc 1 MP01-SS 18767376 3.99 SGD
Shipped after 2018-02-02
Rc3/8 13 R3/8 20 7.5 - 40 - -20-+80 - 34 - -   1pc 1 MP03-SS 18767385 3.99 SGD
Shipped after 2018-01-30
Rc1/2 17 R1/2 20 7.5 - 46 - -20-+80 - 64 - -   1pc 1 MP04-SS 18767394 16.99 SGD
Shipped after 2018-02-02
Rc1/2 16 R1/2 23.5 12.5 - 47.5 - -20-+80 - 63 - -   1pc 1 MP004-SS 18767403 7.99 SGD
Shipped after 2018-02-02
Rc3/4 17.5 R3/4 23.5 12.5 - 51 - -20-+80 - 114 - -   1pc 1 MP006-SS 18767412 9.99 SGD
Shipped after 2018-02-02
Rc1/4 13 R1/4 20 7.5 - 40 - -20-+80 - 34 - -   1pc 1 MP02-SS 18767367 2.99 SGD
In stock
Rc1/4 13 R1/4 20 7.5 - 40 Male thread (M) -20 To + 80 Hexagon 14 34 Air Steel chrome plated   1PC 1 MP-02 51873044 -
Discontinued
[x]
Rc1/2 16 R1/2 23.5 12.5 Male thread (M) 47.5 - -20 to +80 - 63 Air Steel chrome-plated *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MP-004 58165326 -
Discontinued
[x]
Rc1/2 17 R1/2 20 7.5 Male thread (M) 46 - -20 to +80 - 64 Air Steel chrome-plated   1PC 1 MP-04 58165317 -
Discontinued
[x]
Rc1/8 11 R1/8 20 5 Malethread(M) 38 - -20 to +80 Hex 14 21 Air Steelchrome-plated   1PC 1 MP-01 58165292 2.99 SGD
In stock
Rc3/8 13 R3/8 20 7.5 Malethread(M) 40 - -20 to +80 Hexagon 17 34 Air Steelchrome-plated   1PC 1 MP-03 58165301 -
Discontinued
[x]
RC3/4 17.5 R3/4 23.5 12.5 Male thread (M) 51 - -20 to +80 - 114 Air Steel chrome-plated *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MP-006 58165335 -
Discontinued
[x]
Rc1 20.5 R1 23.5 12.5 Male thread (M) 54 - -20 to +80 - 141 Air Steel chrome-plated *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MP-008 58165344 -
Discontinued
[x]
ADD TO CART

Related Products