Buy more than* S$200* and get FREE SHIPPING

Coupler Plug

Pressure Resistance (MPa [kgf/cm2])
2.0[20]
Maximum Working Pressure (MPa [kgf/cm2])
1.47[15]
Operating Temperature Range (deg C)
-20 to +80
Mounting Method
Female thread (F)
Fluid
Air
...see all
Product Options
ADD TO CART
Dimension d (mm) Dimension H (mm) Dimensions L (mm) Weight (g) Material (Body) Opponent Mounting Size Dimensions E (mm) Dimension T Dimensions A (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension d (mm) Dimension H (mm) Dimensions L (mm) Weight (g) Material (Body) Opponent Mounting Size Dimensions E (mm) Dimension T Dimensions A (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7.5 Hexagon 17 36 28 Steelchrome-plated R1/4 13 Rc1/4 20   1PC 1 FP-02 58165353 -
Discontinued
[x]
12.5 - 45 118 Steel chrome-plated R3/4 17 Rc3/4 23.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FP-006 58165396 -
Discontinued
[x]
7.5 - 41 81 Steel chrome-plated R1/2 15 Rc1/2 20   1PC 1 FP-04 58165371 -
Discontinued
[x]
12.5 - 41.5 100 Steel chrome-plated R1/2 15 Rc1/2 23.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FP-004 58165387 -
Discontinued
[x]
12.5 - 54 215 Steel chrome-plated R1 22 Rc1 23.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FP-008 58165405 -
Discontinued
[x]
7.5 - 38 40 Steel chrome-plated R3/8 15 Rc3/8 20   1PC 1 FP-03 58165362 -
Discontinued
[x]
ADD TO CART