Buy more than* S$200* and get FREE SHIPPING

Dust Respirator

Caution
Never use In following environments. Oxygen concentration is less than 18%. Toxic gas environment. Unknown pollutant. Contaminants give direct danger to life.
Purpose
Sander and grinder work. Civil engineering work. Pesticide application (wettable powder, dust formulation). Cleaning work.
Exhaust Resistance (Pa)
60 or less
Width (mm)
102
Length (mm)
99
Material (welding face)
Styrene-based rubber
National Certification Acceptance Number
No. No. TM513
Particle Collection Efficiency (%)
82 or more
Inhalation Resistance (Pa)
70 or less
Standard
RL1
Weight (g)
70
Size
M
TRUSCO Part Number
415-4452
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TMK-10R-1 48932003 26.84 SGD
Shipped after 2017-02-24
ADD TO CART

Related Products