Buy more than* S$200* and get FREE SHIPPING

BF-513 Body Fine Short Sleeved Blouson, Unisex, Autumn to Winter

Name Print
Not possible
Fabric
Luana (Toray Japan Material system Denurawata)
JIS Standard
T8118 (anti-static standard) compliant products
Mixing Ratio (%)
90 polyester, 10 cotton
Description 2
Back cotton series with a tough soft feeling strongly struck even in situations where hard
Others
Please perform the options provided if you wish to name case-hemming, by content "screen of the basket.
Specification
Antistatic material. Mobile phone pocket attached. Washable. Unisex., Antistatic material use, telephone pocket, washable, unisex
...see all
Product Options
ADD TO CART
Color Number Clothes Length (cm) Sleeve Length (cm) Shoulder Width (cm) Chest Measurement (cm) Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Number Clothes Length (cm) Sleeve Length (cm) Shoulder Width (cm) Chest Measurement (cm) Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100 64 56 50 112 M Navy 1PC 1 BF-513 58379185 65.77 SGD
In stock
100 66 58 52 116 L Navy 1PC 1 BF-513 58379194 65.77 SGD
In stock
4 64 56 50 112 M Green Earth 1PC 1 BF-513 58379212 67.43 SGD
In stock
100 68 60 54 122 LL Navy 1PC 1 BF-513 58379203 65.77 SGD
In stock
4 66 58 52 116 L Green Earth 1PC 1 BF-513 58379221 65.77 SGD
In stock
4 68 60 54 122 LL Green Earth 1PC 1 BF-513 58379237 66.25 SGD
In stock
ADD TO CART

Related Products