Buy more than* S$200* and get FREE SHIPPING

Laser Distance Meter

4.12 (8)
Optical Output (mW)
1 or less (laser safety standard class 2)
Dust-proof Water-proof
IP54
Measuring Range (m)
0.05 - 50
Display
Non-Illuminated
Measuring Unit
(Minimum) 1mm
Outside Dimension (Height x Width x Depth) (mm)
116x29x45
Wavelength (nm)
635
Auto Power-off
90 seconds (laser), 180 seconds (Power)
Functions
Distance measurement, area measurement, volume measurement, height measurement (Pythagoras 2 points) (Pythagoras 3 points), addition, subtraction, 5 memory function, metric change (the front-rear), distance measurement unit (0.00m 0.000m)
Tolerance
+/-2.0mm (10m)
Type
Simple, compact, lightweight body
Weight (kg)
(Including batteries) 0.1
Accessories
X2 book soft case strap, AAA alkaline batteries
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LD050P 58379894 169.90 SGD
Shipped after 2017-05-29
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 4.12
8 Customer Reviews
The reviews are automatic translation.
Measurement of inside size
5
From Japan
On 2017-04-27 15:23:57
It is difficult to compare with outside products because it is used for the first time, but it is very handy.
This review is about item#58379894.
Civil engineering work sewage works
1
From Japan
On 2016-12-13 17:53:23
It is good to measure the time and distance to measure the depth from the ground. .
This review is about item#58379894.
Survey of the existing building (measurement for the calculation of the area)
5
From Japan
On 2015-10-13 09:17:20
It was used in the building survey, but it was good to purchase a convenient very easy to use.
This review is about item#58379894.
It is very useful to measure the dimensions road width of the room.
5
From Japan
On 2015-07-06 13:11:02
Very easy to use with a simple operation. Light because it is convenient to carry
This review is about item#58379894.
When measuring indoor
5
From Japan
On 2015-03-27 15:50:26
Since I go abruptly to the scene, I always carry it in my bag and carry it around. It is not becoming a burden of the bag. Even if you walk around the room while holding it lightly it is not burdensome.
This review is about item#58379894.
Used for measuring on-site dimensions at commercial facilities
5
From Japan
On 2014-10-03 15:38:45
Interior decoration of commercial facilities. We are using it to measure the site once and design it such as the living room. Unlike the major, even where laser light can be measured even if it is installed in places where hands do not reach or a stepladder etc., it is very handy. There is almost no dimensional error.
This review is about item#58379894.
Carpentry work, interior material measurement
5
From Japan
On 2014-06-23 15:53:39
Reaction is good! It was useful soon!
This review is about item#58379894.
Gauge deflection measurement of hoist crane
2
From Japan
On 2013-06-06 14:12:07
I failed because it was not a type that can be fixed to a tripod etc.
This review is about item#58379894.

Related Products