Buy more than* S$200* and get FREE SHIPPING

Laser Distance Meter

Optical Output (mW)
1 or less (laser safety standard class 2)
Dust-proof Water-proof
IP54
Measuring Range (m)
0.05 to 80
Display
LCD backlight (white)
Measuring Unit
(Min)0.1mm
Outside Dimension (Height x Width x Depth) (mm)
117x32x57
Wavelength (nm)
635nm
Auto Power-off
90 seconds (laser), 180 seconds (Power)
Functions
(High tracking), continuous measurement (the shortest maximum distance measurement), distance measurement, area measurement height measurement indirect linear distance measurement, part-height measurement (Pythagoras), tilt angle measurement, equal interv
Tolerance
+/-1.5mm(10m)
Type
High-performance, tilt sensor deployment
Weight (kg)
(Including batteries) 0.14
Accessories
X2 book soft case strap, AAA alkaline batteries
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LD080PI 58379903 299.90 SGD
Shipped after 2017-03-27
ADD TO CART

Related Products