Buy more than* S$200* and get FREE SHIPPING

Masking Tape

Purpose
Packaging materials like curing
Tensile Strength (N/10mm)
53.6
Adhesive Power (N/10mm)
3 (to stainless steel)
Adhesive
Acrylic
Tape Thickness (mm)
0.14
Tape Length (m)
25
...see all
Product Options
ADD TO CART
Color TRUSCO Part Number Base Material Tape Width (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color TRUSCO Part Number Base Material Tape Width (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Green 413-9909 Polyethylene (PE) Cloth 38 137 1Roll 1 TY001-3825 48944086 4.40 SGD
In stock
Transparent 413-9887 Polyethylene (PE) Cloth 100 360 1Roll 1 TY001-10025NA 48944061 10.57 SGD
In stock
Green 413-9879 Polyethylene (PE) Cloth 100 360 1Roll 1 TY001-10025 48944052 10.65 SGD
In stock
Green 413-9925 Polyethylene (PE) Cloth 50 180 1Roll 1 TY001-5025 48944104 5.24 SGD
In stock
Green 413-9950 Polyethylene (PE) Cloth 75 270 1Roll 1 TY001-7525 48944131 7.74 SGD
In stock
Transparent 413-9917 Polyethylene (PE) Cloth 38 137 1Roll 1 TY001-3825NA 48944095 4.15 SGD
In stock
Clear 413-9933 Polyethylene (PE) cross 50 180 1Roll 1 TY001-5025NA 48944113 5.24 SGD
In stock
Green 413-9895 Polyethylene (PE) cross 25 90 1Roll 1 TY001-2525 48944077 2.91 SGD
In stock
ADD TO CART

Related Products