Buy more than* S$200* and get FREE SHIPPING

Iron Adhesive Balance Weight Roll, 5g X 500pcs

4.50 (2)
Type
5g increments
Dimension (mm)
11x20
Thickness (mm)
3
Material
Iron
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(2.5kg) 1 JP-M-SRR2500 58380314 51.14 SGD
Shipped after 2017-02-27
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Balance adjustment of the tire
4
From Japan
On 2017-02-17 09:15:02
This product, the adhesive force is also good, it was good because it does not peel off even wash with detergent. Price is helpful if a little more cheaply.
This review is about item#58380314.
Balance adjustment of aluminum wheels
5
From Japan
On 2014-07-10 13:32:03
5 Because the weight in grams is very good workability of balance adjustment, cut off at the disconnect I use to but easy scissors Adhesive tape also has excellent strong and durable, is no complaint so Paste also effortless cheaper than the weight that has been used previously.
This review is about item#58380314.

Related Products