Buy more than* S$200* and get FREE SHIPPING

Protective Glasses

5.00 (2)
Material (lens)
Polycarbonate hard coating
Lens Color
Clear
Weight (g)
22
Dimension (mm)
143x42
...see all>
Product Options
ADD TO CART
Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 1PC 1 RM-17 59030991 12.99 SGD
In stock
Anti-fog 1PC 1 RM-17 59031007 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Medical scene · Various work
5
From Japan
On 2017-09-28 20:12:49
There are three points that are superior to other products, and we plan to repeat this product in the future. 1. People with small face and those who do not like fit well for some reason. 2. Distortion of vision is not so strange. 3. It is thin and lightweight. However, because it fits the face without gaps, it is somewhat foggy even with the AF specification than other products.
This review is about item#59031007.
During normal operation of the plant
5
From Japan
On 2017-04-22 00:00:23
I think that it is a product that is light and hung and less tired. The fit is also good.
This review is about item#59031007.

Related Products