Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Protective Glasses RM-17 Mirror

4.17 (6)
Material (lens)
Polycarbonate hard coating
Lens Color
Rainbow mirror
Weight (g)
22
Dimension (mm)
143x42
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 RM-17 59031034 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.17
6 Customer Reviews
The reviews are automatic translation.
Robot welding
5
From Japan
On 2018-03-11 20:10:16
It is used for robot welding. The glasses themselves are very light and easy to use.
This review is about item#59031034.
Bicycle Touring
3
From Japan
On 2017-01-05 14:36:30
For a mirror, I feel a bit dark. I think that it is good in the summer, so I will use it as the sun gets stronger. Because it is protective glasses, I feel cheap compared to sports glasses.
This review is about item#59031034.
Used during delivery
4
From Japan
On 2016-05-09 19:19:44
I use it as sunglasses during delivery. It is light, guards everything in sight, and is user-friendly. The price is reasonable, I think it is a good item. I think that it is good for a bit of shading.
This review is about item#59031034.
car wash
4
From Japan
On 2015-12-03 18:54:21
Is good.
This review is about item#59031034.
Light work in the field
5
From Japan
On 2014-10-17 13:19:39
I am satisfied with both quality and price. I use it even for everyday use.
This review is about item#59031034.
Glasses
4
From Japan
On 2014-05-26 15:36:38
Visibility is darker than I thought
This review is about item#59031034.

Related Products