Buy more than* S$200* and get FREE SHIPPING

Protective Glasses RM-17 Smoke

4.20 (10)
Material (lens)
Polycarbonate hard coating
Lens Color
Smoke
Weight (g)
22
Dimension (mm)
143x42
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 RM-17 59031043 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 5
3 star 0
2 star 1
1 star 0
Review Rating: 4.20
10 Customer Reviews
The reviews are automatic translation.
When cultivating a field, during mowing work, spraying agricultural chemicals
5
From Japan
On 2017-03-27 17:11:28
Lightly wearing feeling is very good. I would like to repurchase as a favorite.
This review is about item#59031043.
Working
5
From Japan
On 2017-01-22 08:30:14
It's easy to work and you can see clearly in dark places.
This review is about item#59031043.
Outdoor work in fine weather
4
From Japan
On 2016-10-14 09:54:40
The height of my nose seems to be somewhat missing, and some ingenuity is necessary. I appreciate having parts to adjust. I think that it can be troublesome if it can be fixed by adhesion.
This review is about item#59031043.
Eye protection from outdoor UV radiation
4
From Japan
On 2016-04-12 17:04:45
I use it outdoors with golf etc. Basically it is protection of eyes from ultraviolet rays, but it may be good for measures against pollen.
This review is about item#59031043.
Working in a dazzling place
2
From Japan
On 2015-12-29 09:30:15
We also purchased Clear Yellow by other manufacturers but I felt that the making is still alike although the price is the same degree
This review is about item#59031043.
Farm work
4
From Japan
On 2015-11-08 10:20:53
It was cheap, light and nice.
This review is about item#59031043.
Farm work
5
From Japan
On 2015-10-05 21:48:03
It was used for harvesting at combine. I fit the face and there was never any small garbage in my eyes.
This review is about item#59031043.
Daily use
4
From Japan
On 2015-08-25 09:18:33
It can be used normally. It is cheap and convenient.
This review is about item#59031043.
To ski
4
From Japan
On 2015-01-18 21:29:40
Purchase for ski use. Both fine weather and cloudy weather could be used without problems.
This review is about item#59031043.
For everyday use during daytime outing, for ultraviolet cutting.
5
From Japan
On 2014-04-29 07:11:53
I bought it for the first time, I bought it for multiple because it is light and comfortable to use and cheap. It is effective especially when the sunrise or sunset is dazzling, and it is used even for driving.
This review is about item#59031043.

Related Products