Buy more than* S$200* and get FREE SHIPPING

Protective Glasses RM-17α

4.00 (2)
Material (lens)
Polycarbonate hard coating
Weight (g)
27
Dimension (mm)
143x42
...see all
Product Options
ADD TO CART
Lens Color Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Lens Color Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Transparency - 1PC 1 RM-17alpha 59031061 21.15 SGD
In stock
Clear Anti-fog 1PC 1 RM-17alpha 59031077 24.21 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
During turning
4
From Japan
On 2016-11-16 15:24:01
Compared to other similar products, it is overwhelmingly light. With the nose pad, I think that comfort will improve.
This review is about item#59031077.
Driving a motorcycle
4
From Japan
On 2016-03-25 18:21:41
Since garbage enters the eyes well when driving a motorcycle, I was looking for a glasses type gokel that can be used with a regular helmet and it reached this. It would be nice to be able to wear around the rubber a little more, but this may be countermeasures against fogging, but, the glasses with and are rather hard to cloudy.
This review is about item#59031077.

Related Products