Buy more than* S$200* and get FREE SHIPPING

Protective Glasses

4.50 (2)
Material (lens)
Polycarbonate hard coating
Weight (g)
27
Dimension (mm)
143x42
...see all>
Product Options
ADD TO CART
Lens Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Lens Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Silver mirror 1PC 1 RM-17alpha 59031095 20.99 SGD
Shipped after 2018-02-26
Rainbow mirror 1PC 1 RM-17alpha 59031104 21.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Eye protection during polishing operation
4
From Japan
On 2016-04-04 15:49:57
I like the feeling of fitting very much.
This review is about item#59031095.
Farm work
5
From Japan
On 2015-10-15 10:33:07
You can fit very well.

Related Products