Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Protective Glasses

4.00 (1)
Material (lens)
Polycarbonate hard coating
Lens Color
Smoke
Weight (g)
27
Dimension (mm)
143x42
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 RM-17alpha 59031113 21.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
During outdoor work in fine weather
4
From Japan
On 2015-07-04 15:04:29
There are many ventilation holes in the lens part, but dust does not invade unexpectedly. The neck is easy to get scratched on the lens.
This review is about item#59031113.

Related Products