Bantu
Hubungi Kami
Log keluar
Log masuk
All Category
Quick
Order
Buy more than* S$200* and get
FREE SHIPPING
Cleanroom Goggles RG-7
[x]close
All Products
>
Health and Safety Protection Supplies, Labeling
>
Glasses
>
For Cleanrooms
Cleanroom Goggles RG-7
RSK
Click for images of all products
Feature
* Products that meet your criteria are shown in
table below.
Material (lens)
Acetylide (1.0mm thickness, inside AF)
Material (frame)
Soft vinyl
Functions
Angle adjustable.Replaceable lens.Glasses combination possible. Mask combination is possible. UV cut.
Lens Color
Transparency
Weight (g)
115
Dimension (mm)
193x85
Now we ship to
...
see all>
Top
Product Options
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
1PC
1
RG-7
59031131
30.99 SGD
Shipped after 2018-04-23
Customers Who Viewed This Item Also Viewed
(first)
Page
1
/4
<<
Antistatic goggles for clean room
AS ONE
72.99 SGD
Antistatic goggles for clean room
TOABOJIN
42.99 SGD
Safety goggles (autoclave compatible)
TRUSCO
24.99 SGD
(1)
Safety goggles (silicon band)
UVEX
42.99 SGD
Large goggles RG-7
RSK
30.99 SGD
Clean Anti-Static Shoes Half Hood Zipper SU551 22.0cm
MIDORI ANZEN
109.99 SGD
Sealed Safety Goggles
RIKEN OPTECH
39.99 SGD
(2)
Clean Anti-Static Shoes Half Hood Zipper SU551 24.5cm
MIDORI ANZEN
109.99 SGD
Anti Fog Goggles, Sealed Type
RIKEN OPTECH
24.99 SGD
(30)
Cleanroom Hood
AS ONE
-
Flat shielded hem (type of contamination prevention type)
AS ONE
14.99 SGD
Mask (Foreign material inclusion prevention type)
AS ONE
29.99 SGD
Beans professional sword with scraper
SAKAZUME Manufactory
11.99
-
14.99 SGD
>>
Category
All Products
>
Health and Safety Protection Supplies, Labeling
>
Glasses
>
For Cleanrooms
Related Products
RSK
RG-11
CCA-7-020A
7/32 combination
BG-7
nc-7
eth-7
Top