Buy more than* S$200* and get FREE SHIPPING

Reflective Goggles G-1A

Material (lens)
Enviro
Degree of Shading
1.7 equivalent
Material (frame)
Rubber (with ventilator)
Functions
Replaceable lens, mask combination Allowed
Lens Color
Green
Weight (g)
98
Dimension (mm)
180x94
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 G-1A 59031244 22.99 SGD
In stock
ADD TO CART

Related Products