Buy more than* S$200* and get FREE SHIPPING

Tie Mounts, Super Grip Weather Resistance Screw Type

5.00 (2)
Purpose
To fix wire bundled with banding band
Color
Black
Material
Weather-resistant nylon 66
...see all>
Product Options
ADD TO CART
Width (mm) Length (mm) TRUSCO Part Number Service Space Compatible Band Operating temperature Limits Weight (g) Height (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width (mm) Length (mm) TRUSCO Part Number Service Space Compatible Band Operating temperature Limits Weight (g) Height (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
23.1 15.5 403-9025 Both indoor and outdoor use. PLT80B to PLT370SB -60 to 85deg C 147 10.9 1Bag(100PC) 1 TMSG3S10-C0 49029592 42.99 SGD
Shipped after 2018-01-22
16.8 12.2 403-9017 Both indoor and outdoor use. PLT80B to PLT300B -60 to 85deg C 83 8.6 1Bag(100PC) 1 TMSG2S8-C0 49029583 29.99 SGD
Shipped after 2018-01-22
13 9.7 - Indoor and outdoor PLT80B - PLT100B -60 - 85deg C 24 5.6 1Bag(100PC) 1 TMSG1S6-C0 49029574 26.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used for fixing elements of UHF antenna
5
From Japan
On 2017-03-20 23:25:02
Since it was not the original use, it was selected considering the size and outdoor use. I am satisfied with just being in good condition.
This review is about item#49029583.
For air conditioner installation
5
From Japan
On 2014-05-15 18:03:01
Plumbing is stopped without trouble.
This review is about item#49029583.

Related Products