Buy more than* S$200* and get FREE SHIPPING

Tie Mount Holder

Purpose
For fastening cabling with banding band
UL Standards
UL Flammability 94V-2
Service Space
Outdoor type
Operating temperature Limits
-40 to 85deg C
Color
Black
Material
Weather-resistant nylon 66
Specification
RoHS compliant
...see all>
Product Options
ADD TO CART
Compatible Band Width (mm) Weight (g) Height (mm) Width (mm) Length (mm) TRUSCO Part Number Use of Screw Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Band Width (mm) Weight (g) Height (mm) Width (mm) Length (mm) TRUSCO Part Number Use of Screw Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.3 2.5 63 5.8 13 8.0 403-8550 M3 1Bag(100PC) 1 TM1S6-C0 49029635 29.99 SGD
In stock
2.3 2.5 255 5.8 13 8.0 403-8576 M3 1Bag(1000PC) 1 TM1S6-M0 49029644 229.99 SGD
In stock
2.3 to 4.8 606 7.0 16 10.8 403-8622 Sarah M3 screw 1Bag(1000PC) 1 TM2R6-M0 49029671 259.99 SGD
In stock
2.3 to 4.8 68 7 16 10.8 403-8649 M3 1Bag(100PC) 1 TM2S6-C0 49029696 28.99 SGD
In stock
2.3 to 4.8 606 7.0 16 10.8 403-8665 M3 1Bag(1000PC) 1 TM2S6-M0 49029705 259.99 SGD
In stock
2.3 to 4.8 90 7.0 16 10.8 403-8690 M4 1Bag(100PC) 1 TM2S8-C0 49029732 28.99 SGD
In stock
2.3 2.5 1810 9.5 21.8 15.5 403-8801 Sarah M3 screw 1Bag(1000PC) 1 TM3R6-M0 49029811 359.99 SGD
In stock
2.3 to 7.6 1674 9.5 21.9 15.5 403-8843 M5 1Bag(1000PC) 1 TM3S10-M0 49029845 419.99 SGD
In stock
2.3 to 7.6 1357 9.6 22.3 16.0 403-8894 M6 1Bag(1000PC) 1 TM3S25-M0 49029881 419.99 SGD
In stock
2.3 to 4.8 186 9.5 21.9 15.5 403-8819 M5 1Bag(100PC) 1 TM3S10-C0 49029827 45.99 SGD
In stock
2.3 2.5 204 9.5 21.9 15.5 403-8916 M4 1Bag(100PC) 1 TM3S8-C0 49029906 40.99 SGD
In stock
2.3 to 4.8 1720 9.5 21.9 15.5 403-8967 M4 1Bag(1000PC) 1 TM3S8-M0 49029942 339.99 SGD
In stock
2.3 2.5 59 5.8 13 8.0 403-8517 M2.5 1Bag(100PC) 1 TM1S4-C0 49029601 25.99 SGD
In stock
2.3 to 4.8 560 7.0 16 10.8 403-8746 M4 1Bag(1000PC) 1 TM2S8-M0 49029775 259.99 SGD
In stock
2.3 to 7.6 167 9.6 22.3 16 403-8878 M6 1Bag(100PC) 1 TM3S25-C0 49029872 44.99 SGD
In stock
ADD TO CART

Related Products