Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Tie Mount Holder

5.00 (2)
Purpose
For fastening cabling with banding band
UL Standards
UL flame retardant/94HB
Service Space
Outdoor type
Operating temperature Limits
-40 to 105deg C
Color
Black
Material
Weather-resistant polypropylene
Specification
RoHS compliant
...see all>
Product Options
ADD TO CART
Length (mm) TRUSCO Part Number Compatible Band Width (mm) Weight (g) Height (mm) Width (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (mm) TRUSCO Part Number Compatible Band Width (mm) Weight (g) Height (mm) Width (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15.5 403-8924 2.3 to 7.6 204 9.5 21.9   1Bag(100PC) 1 TM3S8-C100 49029915 40.99 SGD
Shipped after 2018-06-25
10.8 403-8754 2.3 to 4.8 606 7.0 16.0 *[No return] You cannot return this product. For details, see FAQ. 1Bag(1000PC) 1 TM2S8-M100 49029784 269.99 SGD
Shipped after 2018-06-26
15.5 403-8975 2.3 to 7.6 1674 9.5 21.9 *[No return] You cannot return this product. For details, see FAQ. 1Bag(1000PC) 1 TM3S8-M100 49029951 399.99 SGD
Shipped after 2018-06-26
10.8 403-8703 2.3 to 4.8 90 7 16   1Bag(100PC) 1 TM2S8-C100 49029741 26.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
When fixing the VVF cable
5
From Japan
On 2017-02-11 09:31:28
I think that it is a good product. It is easy to fix and easy to bind.
This review is about item#49029741.
Wiring work
5
From Japan
On 2017-01-18 14:29:50
It is easy to use and has strength, so you can firmly fix it. Weather resistance is also available, so we could use it with confidence.
This review is about item#49029915.

Related Products