Buy more than* S$200* and get FREE SHIPPING

Non Slip Tape

Purpose
Indoor use. (Places require walking barefoot)
2014 TRUSCO Published Page
3-1403
Tensile Strength (N/10mm)
10.9
Adhesive Power (N/10mm)
0.94
Tape Thickness (mm)
0.3
Tape Length (m)
10
Tape Width (mm)
50
Weight (g)
195
Color
Clear
Material
(Portable type) handbag, (air chamber) 1 air chamber, (front pocket) x1 zipper
TRUSCO Part Number
401-1775
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 SAS-C-50 48875732 60.99 SGD
In stock
ADD TO CART

Related Products