Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Glasses With Clip

4.50 (2)
Material (lens)
Acrylic
Lens Color
Clear
Thickness (mm)
1
...see all>
Product Options
ADD TO CART
Type Weight (g) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Weight (g) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Flat cloth hat for the eaves 32 70x210 1PC 1 HS-1 58394716 33.99 SGD
Shipped after 2018-06-25
Cloth hat for the curve with the eaves 30 70x240 1PC 1 HS-4 58394725 38.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
When working with machinery
5
From Japan
On 2018-03-20 03:37:38
Although it is a rule to make protective eyeglasses during machine work, it is light even among the eyeglasses wearing hats as well as many employees who do not hesitate to apply directly, and it is popular among employees.
This review is about item#58394725.
When using a grinder
4
From Japan
On 2016-06-24 10:38:25
I arrived early! It is! It is cheap to use because it can be attached to a hat.
This review is about item#58394725.

Related Products