Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Natural Rubber Gloves

4.60 (5)
Purpose
Agricultural work, forestry industry, fishing industry, horticulture, domestic work
Color
Black
Material
Natural rubber
...see all>
Product Options
ADD TO CART
Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
23 8.2 28 L 404-0473 1Pair 1 No.221 58407151 5.99 SGD
In stock
20.8 7.8 27 M 404-0481 1Pair 1 No.221 58407142 5.99 SGD
In stock
19 7.3 26 S 404-0490 1Pair 1 No.221 58407133 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
On a rainy day, commuting by bike, motorcycle
5
From Japan
On 2018-03-18 13:14:06
I was looking for black rubber gloves and found it with Monotaro. I am satisfied that I adjust the wrist restraint well well to the hand. It is safe on rainy days with this.
This review is about item#58407142.
Cleaning, time of beauty
5
From Japan
On 2017-08-25 09:31:58
Until encountering this product, I was replacing various things, but I hardly break it · I keep patronizing strongly for scratching so I have loved it for about 8 years.
This review is about item#58407142.
Dish-washing / cleaning
5
From Japan
On 2017-07-20 14:46:08
I was looking for black! In this case color will not get in the way even if it hangs. The head is just right. Because it was too thick for gardening, I will repeat this.
This review is about item#58407142.
I bought it for scuba
3
From Japan
On 2015-10-06 12:16:34
I bought it for use with scuba, unlike its intended use. Although it was made of rubber, it was as expected, but it was "not throttled!" If you look closely at the picture you can see the vertical wrinkle of the wrist part surely squeezed, but below it is open to the trumpet type. The product is good enough to repeat, but it is disappointing because it does not fit after the wrist part has not been narrowed down. Because it is not easy to understand the overall size, it is also less than made of all rubber, we will hesitate to purchase gloves at Monetalou next time. It is a commodity that you can recommend if you take good desorption by other uses, the hand smells rubber but ...
This review is about item#58407151.
Motorcycle rain gloves instead
5
From Japan
On 2014-12-10 21:10:55
I use it as a rain glove of a motorcycle. With a glove on top of a glove. Of course, completely waterproof. The material is soft, the inside is smooth and easy to wear.
This review is about item#58407151.

Related Products