Buy more than* S$200* and get FREE SHIPPING

Oil Resistant Nitrile Tough GlovesNo.548

Purpose
Construction, civil engineering, machinery parts manufacturing, oil handling, metal and mechanical work, waste disposal
Material (surface)
Nitrile rubber
...see all>
Product Options
ADD TO CART
Color Around Palms (cm) Material (reverse side) Middle Finger Length (cm) Overall Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Around Palms (cm) Material (reverse side) Middle Finger Length (cm) Overall Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Light Purple 23 100% cotton 8.4 26 L 1Pair 1 No.548 58407176 8.99 SGD
In stock
Light Purple 21.5 Cotton (100%) 7.8 25.5 M 1Pair 1 No.548 58407167 8.99 SGD
Shipped after 2018-01-26
Light Purple 24 Cotton (100%) 8.6 26 LL 1Pair 1 No.548 58407185 8.99 SGD
In stock
LightPurple 25 Cotton (100%) 8.7 26 3L 1Pair 1 No.548 58407194 8.99 SGD
In stock
ADD TO CART

Related Products