Buy more than* S$200* and get FREE SHIPPING

Quick Adapter

5.00 (2)
Purpose
Mount quick spinning adapter on wrenches. Available for various sockets as ratchet handle., Mount quick spinning adapter on wrenches. Available for various sockets as ratchet handle.
...see all>
Product Options
ADD TO CART
Compatible Dimensions (mm) Plug Angle (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Dimensions (mm) Plug Angle (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Opposite side) 12 (Male) 9.5 1PC 1 A-123 58382834 23.99 SGD
In stock
- (Convex) 12.7 1PC 1 A-174 58382843 30.99 SGD
Shipped after 2018-04-26
- (Convex) 6.35 1PC 1 A-102 58382825 23.99 SGD
Shipped after 2018-04-26
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Necessities in a small place
5
From Japan
On 2017-09-08 16:39:56
I lost it so I am the second one. Purchased as a socket adapter for a plate ratchet in a narrow place. Accuracy / strength is good. The handheld 1/4 (6.35 mm) SQ. T type slide handle is sometimes too short for me to use, attach it to a normal 10 mm eyewear wrench and insert the insertion angle: 6.35 mm (1/4 ") socket I'm tight using it.
This review is about item#58382825.
Tightening of piping support
5
From Japan
On 2016-05-12 17:37:23
Purchased for Tool Ratchet 8-10 in Tool Box. Combined with 6.3 sq socket, it became very easy to use.
This review is about item#58382825.

Related Products