Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Nominal Designation of Screw Recommended Plate Thickness (mm) Workpiece Hole Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation of Screw Recommended Plate Thickness (mm) Workpiece Hole Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M4x0.7 (Caulking plate) 2.5-3.5 6.1 1Pack(50PC) 1 APH-435P 58383656 12.99 SGD
In stock
M6 x 1.0 (Caulking plate) 1.0-2.5 9.1 1Pack(30PC) 1 APH-625P 58383692 11.99 SGD
In stock
M4 x 0.7 (Caulking plate) 0.5 to 1.5 6.1 1Pack(50PC) 1 APH-415P 58383631 11.99 SGD
In stock
M10x1.5 (Caulking plate) 2.5-4.0 13.1 1Pack(20PC) 1 APH-1040P 58383744 22.99 SGD
In stock
M3x0.5 (Caulking plate) 0.5 to 1.5 5.1 1Pack(50PC) 1 APH-315P 58383613 18.99 SGD
In stock
M4x0.7 (Caulking plate) 1.5 to 2.5 6.1 1Pack(50PC) 1 APH-425P 58383647 12.99 SGD
In stock
M3x0.5 (Caulking plate) 1.5 to 2.5 5.1 1Pack(50PC) 1 APH-325P 58383622 18.99 SGD
In stock
M5x0.8 (Caulking plate) 2.5-3.5 7.1 1Pack(50PC) 1 APH-535P 58383683 14.99 SGD
In stock
M8x1.25 (Caulking plate) 2.5-4.0 11.1 1Pack(20PC) 1 APH-840P 58383726 11.99 SGD
In stock
M10x1.5 (Caulking plate) 1.0 to 2.5 13.1 1Pack(20PC) 1 APH-1025P 58383735 15.99 SGD
In stock
M5x0.8 (Caulking plate) 0.5 to 1.5 7.1 1Pack(50PC) 1 APH-515P 58383665 12.99 SGD
In stock
M5x0.8 (Caulking plate) 1.5 to 2.5 7.1 1Pack(50PC) 1 APH-525P 58383674 12.99 SGD
In stock
M6x1.0 (Caulking plate) 2.5-4.0 9.1 1Pack(30PC) 1 APH-640P 58383701 12.99 SGD
In stock
M8x1.25 (Caulking plate) 1.0 to 2.5 11.1 1Pack(20PC) 1 APH-825P 58383717 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
8 Customer Reviews
The reviews are automatic translation.
Installation of the shelf of the car ceiling
4
From Japan
On 2018-04-02 08:27:53
I am dissatisfied with 0.1 mm of the top nut cut size. 4.5.6. ... and if it is just size, it is the best.
This review is about item#58383717.
To fix sheet metal together
4
From Japan
On 2018-02-23 11:45:52
I used it to fix sheet metal together. Unlike the rivetter, it is convenient to fix the screw. In the photograph of the product page the jaggedness of the slip is attached to the root of the riveter, Attention is necessary because jaggedness was not attached to this product.
This review is about item#58383613.
Production and repair of automobile parts
5
From Japan
On 2017-02-02 18:25:30
At the same time I bought a thing of pop rivet fastener company, but it seems to be exactly the same thing. Both markings are written as POP. (It is not a mistake in seeing TOP) It may be an OEM item. I tested both products properly by caulking both products properly, but both things are the same or both can be used properly. I do not sell small blind nut M3, so I think it is valuable.
This review is about item#58383613.
Nut mounting on steel plate
5
From Japan
On 2016-02-01 23:38:04
Because it is made of aluminum, it is easy to caulk. It is better not to exceed the specified tightening torque of the bolt. I'm rich in size so I would like to purchase again.
This review is about item#58383717.
Mounting on Aluminum Car Port
5
From Japan
On 2015-05-19 22:49:56
I installed it in the aluminum carport frame. By attaching a round hook (screw type), we try to hang sunshades and others. If summer is over it will remove the sunshade, but use the hook as it is. It may not be able to withstand a large load because it is aluminum, but now it is comfortable to use.
This review is about item#58383674.
Aluminum sash
5
From Japan
On 2014-10-23 20:40:16
The screw hole that had been opened in the aluminum sash was enlarged and it was not useful to change the size of the screw head so it is useful for using the same size. Because it has some thickness, I use it somewhat modified.
This review is about item#58383631.
Car parts installation
5
From Japan
On 2014-08-08 19:08:20
It is convenient for the reinforcement of the spoiler and the stay of the license plate installation.
This review is about item#58383647.
For car interior use
5
From Japan
On 2013-05-10 22:52:49
It was used for interior installation of a light van. I used a steel plate with an appropriate hole and capped using M5 bolt. Using the electric impact screwdriver makes working easier but if you use the same bolt too much, the bolt broke in about 4 times so I think that you can work without waste before replacing the bolt before it breaks.
This review is about item#58383665.

Related Products