Buy more than* S$200* and get FREE SHIPPING

Impact Socket

Purpose
Temporary frame construction, the assembly and disassembly of the oval (wedge-type), Temporary frame construction, the assembly and disassembly of the oval (wedge-type)
Outer Diameter (phi mm)
(Socket) 29
Nominal Dimension (mm)
20
Depth (mm)
(Socket) 50
Overall Length (mm)
93
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EKS-20 58384837 15.99 SGD
In stock
ADD TO CART

Related Products