Buy more than* S$200* and get FREE SHIPPING

Penetration Screwdriver, Minus

5.00 (2)
...see all>
Product Options
ADD TO CART
Tip Size (mm) Blade Thickness (mm) Blade Width (mm) Grip Diameter (phi mm) Nominal Dimension (mm) Shaft Length (mm) Weight (g) Overall Length (mm) Shaft Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tip Size (mm) Blade Thickness (mm) Blade Width (mm) Grip Diameter (phi mm) Nominal Dimension (mm) Shaft Length (mm) Weight (g) Overall Length (mm) Shaft Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6 0.8 6 29 (Width x total length) 6 x 100 100 100 217 6 1PC 1 PD-100 58386447 -
Discontinued
[x]
7 0.9 7 30 (Width x total length) 7 x 125 125 130 248 7 1PC 1 PD-125 58386456 -
Discontinued
[x]
9 1.1 9 35 (Width x total length) 9 x 200 200 270 353 9 1PC 1 PD-200 58386483 -
Discontinued
[x]
8 1 8 33 (Width x total length) 8 x 150 150 200 286 8 1PC 1 PD-150 58386465 -
Discontinued
[x]
10 1.2 10 35 (Width x total length) 10 x 250 250 300 402 9 1PC 1 PD-250 58386492 -
Discontinued
[x]
5.5 0.7 5.5 25 (Width x total length) 5.5 x 75 75 70 180 5.5 1PC 1 PD-75 58386544 -
Discontinued
[x]
4.5 0.6 4.5 24 (Width x total length) 4.5 x 50 50 50 145 5 1PC 1 PD-50 58386535 -
Discontinued
[x]
10 1.2 10 35 (Width x total length) 10 x 300 300 310 455 9 1PC 1 PD-300 58386517 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Besides the original intended use of the driver, it is used for opening of the hook portion of the hook band of the trellis for dwarf apple cultivation
5
From Japan
On 2016-04-16 16:11:15
In the opening of the above-mentioned hook band, although hammering is used to tackle it, there are many things that are not wooden at the home center etc. If you hit it, it is damaged and you can not deal with the work as it gets damaged. It is easy to respond, it helps to improve work efficiency.
This review is about item#58386465.
Maintenance tool in plant
5
From Japan
On 2015-12-22 22:48:25
OK.
This review is about item#58386483.

Related Products