Buy more than* S$200* and get FREE SHIPPING

Ratchet Handle

5.00 (1)
Purpose
Maintenance, inspection and assembly of automobiles, machinery and equipment, etc., Maintenance, inspection and assembly of automobiles, machinery and equipment, etc.
Allowable Torque (N m)
205.9
Plug Angle (mm)
9.5(3/8")
Weight (g)
165
Overall Length (mm)
117
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 RH-3S 58387953 42.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Recommended for car and motorcycle maintenance
5
From Japan
On 2015-08-12 21:16:49
Although it is a TOP made tool which seems to be few things to pick up, those who are related to vehicle maintenance (in particular, those who are doing automobile, motorcycle maintenance as a hobby) because of a plain and slightly old-fashioned spanner, wrench designs, this ratchet is confident You can recommend it with. Recommended point ① High durability Although I have used experience for about 4 to 5 years in the automobile dismantling industry, there was no rattling feeling etc. in the operating state and it was able to be used without problems. ② Excellent weight balance Although it is short type, since the tip end part of the handle is made heavy, the weight balance with the head part is good well. When fast turning, the momentum is easy to apply and workability is good. ③ Easy switching between left and right rotation Easily switchable even when gloved because switching is done by turning a large ring with grooves engraved on the side part. (It feels like "Kachach" when switching) ④ 9.5 mm in size of the unique grip tip Insert the corner hole spinner handle and extend it, insert the extension bar about 75 to 100 mm in length It can be used as a grip, L shape handle to apply high torque, fast turn etc. ⑤ Easy maintenance Internal screw cleaning and lubrication are possible if you remove one screw with minus groove, only for imported tools Those who are not interested, and those who have been removed from the choice because of the solemn impression are gem tool that you want to check the feeling of use once in hand.

Related Products