Buy more than* S$200* and get FREE SHIPPING

Hammer Drill Socket Adapter

5.00 (1)
Plug Angle (mm)
12.7
Overall Length (mm)
70
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SDS-4 58389423 19.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Chemical anchor construction
5
From Japan
On 2015-07-17 11:57:04
Although durability is still unknown, it can be used without any particular discomfort. Surface treatment is not a simple black dyeing or painting, but it is a spraying finish of some kind of particles.
This review is about item#58389423.

Related Products