Buy more than* S$200* and get FREE SHIPPING

Tool Connecting Cord

5.00 (1)
Safety Strength (kgf)
75
Code Diameter (phi mm)
1.6
Overall Length (mm)
50
...see all>
Product Options
ADD TO CART
Color TRUSCO Part Number Operating Range (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color TRUSCO Part Number Operating Range (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Yellow - Connection tool weight 2kg 1PC 1 SFC-CSY 58389581 3.99 SGD
In stock
- 418-6184 - 1pc 1 SFC-CSBK 58389572 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Working with a stepladder
5
From Japan
On 2016-01-26 20:10:11
It was more flexible than the wire type and it was really nice.
This review is about item#58389572.

Related Products