Buy more than* S$200* and get FREE SHIPPING

Tool Connection Wire

4.00 (1)
Purpose
To connect fall prevention code and work tool
Safety Strength (kgf)
50
Code Diameter (phi mm)
1
Working Load (kg)
1
...see all>
Product Options
ADD TO CART
Weight (g) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3.5 30 1PC 1 SFC-WS 58389606 2.99 SGD
Shipped after 2018-01-22
4.3 170 1PC 1 SFC-WL 58389597 2.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Tool
4
From Japan
On 2016-08-30 10:29:59
Because it does not drop the tool with a high place work, it is good in terms of safety and economics
This review is about item#58389606.

Related Products