Buy more than* S$200* and get FREE SHIPPING

Flex Hand Riveter

Caution
Available material is aluminum flange and aluminum shaft. 4.0mm Steel flange and steel shaft are available. Never use stainless flange, stainless shaft rivet., Available material is aluminum flange and aluminum shaft. 4.0mm Steel flange and steel shaft are available. Never use stainless flange, stainless shaft rivet.
Product Weight (g)
740
Working Range
(Wrench) 5.0 (glasses) 7.3
Overall Length (mm)
285
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TRF-360 58391584 79.99 SGD
In stock
ADD TO CART

Related Products